Products
   Industrial Computer
     -Single Board Computer
      -Passive Backplane
          -PICMG 1.3

             -BP3001
             -BP3002
             -BP3003
             -BP3004
             -BP3005
             -BP3006
          -PICMG 1.0
             -BP3007
             -BP3008
             -BP3009
             -BP3010
             -BP3011
             -BP3012
             -BP3013
             -BP3014
             -BP3015
     -Portable Computer
     -LCD Workstation

    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






Passive Backplane / PICMG 1.0 for 4U Chassis
Part#  BP3011


ISA X 13, PICMG X 2 & PCI X 4

   

 Features :
  • Dual slot PCI/ISA for the CPU board.
    PCI Conforms to PICMG 1.0 Specification
  • Fifteen ISA slots for full‐size ISA boards.
    ISA Conforms to IEEE P996 Specification.
  • PCI Compliant with the following Specification
    Three 5V 32bit PCI slots for full-size boards on the Primary bus.
    5V/3.3v 32-bit PCI slots for full-size boards on the secondary bus;
    Supports PCI Local Bus Specification Revision 2.2、Advanced Configuration
    Power Interface(ACPI)、PCI Power Management Revision 1.0

    Power Connector Supports
    ATX Standard Power connector: Max 5A for 20-pin
    Support AT Standard Power connector: Max 5A for 12-pin
    Support +12V、-12V、-5V、3.3V Power Connector
  • Supports Three Fan Power、Power signal status
  • 4-layer PCB to reduce noise and keep lower impedance.
  • Dimension: 417x 265(mm)


 Board drawing :
 Dimension & Mounting Screw Holes compatible with PICMG 1.0 Specification :

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.