Rackmount Cabinet /
    Server Rack

  Server Rack Cabinet
           By Height
             12U or Shorter
             13U ~ 17U
             18U ~ 22U
             23U ~ 27U
             28U ~ 32U
             33U ~ 37U
             38U ~ 42U
             43U ~ 47U
           By Depth
             20.4" ~ 25"
             26" ~ 31"
             32" ~ 37"
             38" ~ 43"
             44" ~ 49"
           Portable Rack

Sound Proof Cabinet
Shock Mount Server Rack
Aluminum Frame Rack-
  4 Post Rack

Steel Frame Rack -
  2 Post Rack & 4 Post Rack

Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack

Rack PDU
Wall mount Cabinet
Wall mount Rack  

Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Rack Lights
     Screw Bags
     Rack Display Mounting

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
OEM Projects

Return Policy


SELECT BY HEIGHT  : 10U or Shorter 11U ~ 19U 20U ~ 29U
  30U ~ 39U 40U ~ 49U  


Rack U
Model Width Depth Height
    Overall Inside Overall Inside
Part number Price inch inch inch inch inch
PR0801   21.35" 21"   17.6"  
PR1201   21.35" 21"   24.6"  
PR2001   21.35" 21"   38.6"  

Back to Top


















Toll Free : 1-888-865-6888    Fax : 510-226-8968     Email :



Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.