Products
    Rackmount Cabinet /
    Server Rack

  Server Rack Cabinet
           By Depth
             20" ~ 25"
             26" ~ 31"
             32" ~ 37"
             38" ~ 43"
             44" ~ 47"
           By Height
             12U or Shorter
             13U ~ 17U
             18U ~ 22U
             23U ~ 27U
             28U ~ 32U
             33U ~ 37U
             38U ~ 42U
             43U ~ 47U
           Portable Rack

Sound Proof Cabinet
Shock Mount Server Rack
Aluminum Frame Rack-
  4 Post Rack

Steel Frame Rack -
  2 Post Rack & 4 Post Rack

Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

Rack PDU     
Wall mount Cabinet
Wall mount Rack

Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Rack Lights
     Screw Bags
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD KVM
   Console

Rackmount Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM Switch

Industrial LCD Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis

Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Accessories 

OEM System / Project


Return Policy






                                                    
      SERVER RACK CABINET
                                                    NAICS CODE: 334112 / SIC CODE 3572
   Standard EIA heights, widths, and depths of the Server Racks ( Inside dimensions) :
   Widths : 19"
(Widely used EIA standard) , 23" ( Used for Telco )
   Depths:  20", 23", 24", 28", 31", 32" , 33" , 35" , 35.14", 39", 47"
   Heights: 8u, 11u, 12u, 15u, 16u, 17u, 20u, 22u, 23u, 24u, 25u, 27u, 28u, 29u, 30u, 32u, 33u, 34u, 36u, 37u, 38u,
               40u, 42u, 43u, 45u, 47u


SELECT BY INSIDE DEPTH :  20" ~ 26"   28" ~ 31"   32" ~ 37"
  38" ~ 43"   44" ~ 47"  

SELECT BY INSIDE HEIGHT  :  12U or Shorter   13U ~ 17U   18U ~ 22U
  23U ~ 27U   28U ~ 32U   33U ~ 37U
  38U ~ 42U   43U ~ 47U  

                 
              
Depth
Model Width Depth Height
    Overall Inside Overall Inside
Part number Price inch inch inch inch inch
20"
CR1012 $897.75 24" 24" 20" 52" 43"
CR1001 $1053 24" 24" 20" 76" 67"
CR5001 $446 24" 24" 20" 34" 28"
CR5004 $607.5 24" 24" 20" 66" 60"
23"
CR1021 $784.35 24" 24" 23" 52" 44"
CR1022 $947.7 24" 24" 23" 84" 75"
CR3001   24" 24" 23" 48" 42"
CR3003   24" 24" 23" 62" 56"
CR3006   24" 24" 23" 76" 70"
CR3008   24" 24" 23" 85" 79"
24"
CR1659   24" 26" 24" 36" 33"
CR1661   24" 26" 24" 45" 42"
26"
CR1007 $1246.05 24" 32" 26" 84" 74"
27"
CR1211 $462.4 24" 27" 24" 45.5" 38.5"
CR1212 $506.4 24" 27"  24" 54.2" 47.25"
CR1213 $594.4 24" 27"  24" 71.7" 64.75"
CR1214 $638.4 24" 27"  24" 80.5" 73.50"
28"
CR1002 $831.6 24" 32" 28" 30" 19"
CR1003 $904.5 24" 32" 28" 37" 27"
CR1020 $959.18 24" 32" 28" 45" 35"
CR1004 $1016.55 24" 32" 28" 52" 43"
CR1005 $1075.95 24" 32" 28" 61" 51"
CR1006 $1185.3 24" 32" 28" 76" 67"
CR1049 $1034.1 24" 32" 28" 84" 75"
CR4824 $644 24" 31.5" 28" 49"  
CR1054 $1363.50 31.5"
(23" usable width)
32" 28" 84" 75.25"
CR5007 $474 24" 32" 28" 34" 28"
CR5008 $522 24" 32" 28" 43" 35"
CR5010 $675 24" 32" 28" 66" 60"
CR5011 $742 24" 32" 28" 74" 67"
CR5012 $796 24" 32" 28" 82" 75"
CR1201 $496 24.44" 32.25" 28" 20.42" 14"
CR1201-C $396.8 23.13" 30"   20.42" 14"
CR1202 $704 24.44" 32.25" 28" 27.42" 21"
CR1202-C $480 23.13" 30"   27.42" 21"
Depth
Model Width Depth Height
    Overall Inside Overall Inside
Part number Price inch inch inch inch inch
31"
CR1046 $656.1 24" 32" 31" 27" 21"
CR1047 $683.78 24" 32" 31" 35" 28"
CR1660 $403.7 24" 34" 31" 36" 33"
CR1662   24" 34" 31" 45" 42"
CR1041 $739.8 24" 32" 31" 47" 40"
CR1693   24" 34" 31" 53" 51"
CR1048 $904.5 24" 32" 31" 60" 53"
CR1042 $965.93 24" 32" 31" 72" 63"
CR1695   24" 34" 31" 71" 68"
CR1681   24" 34" 31" 71" 68"
CR1697   24" 34" 31" 80" 77"
CR1683   24" 34" 31" 80" 77"
CR1698 $635.7 24" 34" 31" 88" 86"
CR3007   24" 32" 31" 76" 70"
CR3009   24" 32" 31" 85" 79"
CR3004   24" 32" 31" 62" 56"
CR1685   24" 34" 31" 88" 86"
Depth
Model Width Depth Height
    Overall Inside Overall Inside
Part number Price inch inch inch inch inch
32"
CR1010 $924.75 24" 36" 32" 30" 19"
CR1030 $974.7 24" 36" 32" 37" 27"
CR1031 $1036.8 24" 36" 32" 45" 35"
CR1011 $1098.9 24" 36" 32" 52" 43"
CR1033   24" 36" 32" 68" 58"
CR1032 $1159 24" 36" 32" 61" 51"
CR1008 $1270.35 24" 36" 32" 76" 67"
CR1009 $1355.4 24" 36" 32" 84" 74"
CR1026 $1568.7 24" 36" 33" 84" 72"
CR1027 $1713.15 24" 36" 33" 84" 72"
CR1028 $1781.33 24" 36" 33" 84" 72"
CR1025 $1466.1 24" 40" 33" 84" 74"
CR5013 $501 24" 36" 32" 34" 28"
CR5014 $562 24" 36" 32" 43" 35"
CR5015 $670 24" 36" 32" 58" 49"
CR5017 $782 24" 36" 32" 74" 67"
CR5018 $838 24" 36" 32" 82" 75"
35"
CR1050  $706.05 24" 36" 35" 27" 21"
CR1051 $742.5 24" 36" 35" 35" 28"
CR1043 $801.9 24" 36" 35" 47" 40"
CR1023 $870.75 24" 36" 35" 52" 44"
CR1018   24" 38" 35" 53" 51"
CR1045 $1089.45 24" 36" 35" 84" 75"
CR1063   24" 38" 35" 71" 68"
CR1053 $1020.6 24" 36" 35" 72" 63"
CR1064   24" 38" 35" 80" 77"
CR1052 $961.88 24" 36" 35" 60" 53"
CR1203 $506.4 24" 37.73"  35.14" 45.36" 38.50"
CR1205 $550.4 24" 37.73" 35.14" 54.2" 47.25"
CR1207 $638.4 24" 37.73" 35.14" 71.7" 64.75"
CR1209 $682.4 24" 37.73" 35.14" 80.4" 73.50"
Depth
Model Width Depth Height
    Overall Inside Overall Inside
Part number Price inch inch inch inch inch
39"
CR1691   24" 42" 39" 36" 33"
CR1692 N/A 24" 42" 39" 45" 42"
CR1029 $966.6 24" 40" 39" 52" 44"
CR1694   24" 42" 39" 53" 51"
CR1696 $552 24" 42" 39" 71" 68"
CR1682   24" 42" 39" 71" 68"
CR1015   24" 42" 39" 80" 77"
CR1616   24" 42" 39" 80" 77"
CR1684   24" 42" 39" 80" 77"
CR1066   24" 42" 39" 88" 86"
CR1699   24" 42" 39" 88" 86"
CR1686   24" 42" 39" 88" 86"
CR3005   24" 42" 39" 62" 56"
CR3002   24" 42" 39" 48" 42"
CR1024 $1165.05 24" 40" 39" 84" 75"
44"
CR1687   24" 47" 44" 80" 74"
47"
CR1017   24" 50" 47" 80" 77"
CR1067   24" 50" 47" 88" 86"

Back to Top


Toll Free : 1-888-865-6888    Fax : 510-226-8968     Email :  sales@RackmountMart.com


 

 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.