Products
   Rackmount Cabinet /
   Server Rack


    Steel Frame Rack -
    2 Post & 4 Post Rack


     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Premium Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy







STEEL FRAME RACK / 4 POST RACK
Model AR3012



 AR3012
40U, 31.5" Overall deep, 4 post heavy duty steel Open Frame Server Rack, Black only
 Package Content
  • 4 pieces main frames vertical post
  • 2 heavy duty plinth (bases)
  • 4 pieces cross beam
  • 2 sets of depth supporter
  • 25 pcs M6 washer screw
  • 25 pcs M6 cage nut
  • 8 pcs M5 black assembly screw
  • 52 pcs M6 black assembly screw
  • Installation manual
  • Unit ship by knock-down only
 Features
  • Depth supporter on the top of rack to support more strengh
  • Allows you to install the sliding rail, not just stack them or center mounted
  • Allows you to either install the wheel or leveling feet or bolt on the ground
  • Easy assembly



 Specification
  • Overall Width: 20"
  • Overall Depth (base): 31.5" , post to post = 26.8"
  • Overall Height: 71.7"
  • Maximum equipment' width: 17.72"
  • Useable height: 70"
  • For slide rail: brackets length must be less than 20.5"
  • Material: rails / frame made with 2.0mm steel
  • Made with EIA standard

Ordering Information
 Price: Please call 


 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.