Products
    Rackmount Cabinet /
    Server Rack

Server Rack Cabinet
Sound Proof Cabinet
Shock Mount Server Rack
Aluminum Frame Rack -
  2 Post Rack & 4 Post Rack

Steel Frame Rack -
  2 Post Rack & 4 Post Rack

Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
         

Wallmount Cabinet          
Monitor Enclosure
Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






STEEL FRAME RACK / 4 POST RACK - AR3011



Overview : ( click on photo for enlarged view )

 AR3011
36U, 31.5" Overall deep, 4 post heavy duty steel Open Frame Server Rack, Black only
 Package Content
  • 4 pieces main frames vertical post
  • 2 heavy duty plinth (bases)
  • 4 pieces cross beam
  • 2 sets of depth supporter
  • 25 pcs M6 washer screw
  • 25 pcs M6 cage nut
  • 8 pcs M5 black assembly screw
  • 52 pcs M6 black assembly screw
  • Installation manual
  • Unit ship by knock-down only
 Features
  • Depth supporter on the top of rack to support more strengh
  • Allows you to install the sliding rail, not just stack them or center mounted
  • Allows you to either install the wheel or leveling feet or bolt on the ground
  • Easy assembly



 Specification :
  • Overall Width: 20"
  • Overall Depth (base): 31.5" , post to post = 26.8"
  • Overall Height: 64.7"
  • Maximum equipment' width: 17.72"
  • Useable height: 63"
  • For slide rail: brackets length must be less than 20.5"
  • Material: rails / frame made with 2.0mm steel
  • Made with EIA standard

Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management


 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.