Products
    Rackmount Cabinet /
    Server Rack

Server Rack Cabinet
Sound Proof Cabinet
Shock Mount Server Rack
Aluminum Frame Rack -
  2 Post Rack & 4 Post Rack

Steel Frame Rack -
  2 Post Rack & 4 Post Rack

Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
         

Wallmount Cabinet          
Monitor Enclosure
Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






                  
  STEEL FRAME RACK / 4 POST RACK - AR3001
 

 

 

 

 

             

 AR3001
16U, 35.5" deep, 4 Post Steel Relay Rack / Open Frame Server Rack, with solid top & bottom plate 
 Material
Sheet steel : For high load capacity
 Feature
  • Front & rear EIA standard square type vertical railing
     
  • Vertical railing are 1" by 1" adjustable
     
  • Fits most name brand servers
     
  • 25 sets of M6 screw and cage nut
     
  • Castor
     
  • Leveling feet
     
  • Top and bottom frames
     
  • Solid top plate with cable entry
     
  • Solid bottom plate with cable entry and fixers
     
  • Cable entry: 3"x15" with brush
     
  • Overall HxDxW: 34" x 36" x 23.6"
     
  • Inside HxDxW: 28" x 35" x 19"
     
  • Server rail's brackets must shorter than 29.25"
     
  • Only black color available
     
  • Allows you to connect more racks side by side
     
  • Easy assembly
     
  • Shipping within 2 days  
  •    Price : $361.8                        



     Specification :
  • Overall HxDxW: 34" x 36" x 23.6"
  • Inside HxDxW: 28" x 35" x 19"
  • Height: 16U
  • Hole to hole width: 19"
  • Material: rails / frame made with 2.0mm steel
  • Made with EIA standard

  • Optional Accessories
      Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
      Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
      Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
      Cable Management    Rack Mount Rails
      KVM Switches    Rack Mount Shelves
      Rack Mount Cooling Fans    Rack Mount Speakers
      Rack Display Mounting Brackets    Power Strips
      Rack Mount Drawers    Screw Bags
      Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
      Intelligent Cabinet Door Lock handle    Environmental Control Management


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


         

     

                               

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.