Aluminum 4 Post Open Frame / 4 Post Rack Model AR2022-T
|
|
AR2022-T
45U Aluminum 4 POST OPEN RACK
Product Sheet
|
Dimension |
Height =45U ( 84.3" )
Depth = 24.3" ( Adjustable range : 24 " ~ 36" )
Width = 20"
Weight =67lb; |
Features |
Capacity : 1322LB
Pre drilled holes for #12-24 screws
Adjustable depth
Includes 10 screws and washers
Highly functional and stylish, value packed and multiple-vendor compatibility
|
|
Gallery
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|