ALUMINUM FRAME RACK / 4 POST RACK - AR1006
|
|
AR1006
- 31U 4 Post Aluminum Relay / Open Frame Server Rack
- Color : Black
|
Material |
Aluminum : For high load capacity |
Accessories |
Two pair of post frame
Heavy duty bases allows
you to bolt on ground
32 pcs 3/8" screws with
nuts
50 pcs #12-24 screws
Depth connection brackets
Pair of bracket support
on top
|
Feature |
Maximum depth 30" (post
to post)
Flexible
Allows you to install the
sliding rail on, not just stack them
Allows you to connect
more racks side by side
Easy assembly
Shipping within 2 days
|
|
More Photos, click on the following for enlarged detailed view:
Specification
:
Overall Width: 20.25"
Depth with base: 42" (Maximum)
Height: 31U = 59.25"
Hole to hole width: 19" , Maximum
equipment' width: 17 11/16"
Useable height: 31U = 54.25"
Maximum depth of post to post :
30"
Maximum length of sliding rail's
brackets : 24"
Maximum loading weights: 1800 lbs in static
|
Ordering information
Part
Number |
Description |
AR1006
|
31U 4 Post Aluminum Relay / Open Frame Server Rack |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
|