Products
    Rackmount Cabinet /
    Server Rack

Server Rack Cabinet
Sound Proof Cabinet
Shock Mount Server Rack
Aluminum Frame Rack -
   2 Post Rack & 4 Post Rack

Steel Frame Rack -
  2 Post & 4 Post Rack

Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
         

Wallmount Cabinet          
Monitor Enclosure
Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous


Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






                  
  ALUMINUM FRAME RACK / 4 POST RACK - AR1004

 AR1004
  • 40U 4 Post Aluminum Relay / Open Frame Server Rack   
  • Color : Black
 Material
 Aluminum : For high load capacity
 Accessories
  • Two pair of post frame
     
  • Heavy duty bases allows you to bolt on ground
     
  • 32 pcs 3/8" screws with nuts
     
  • 50 pcs #12-24 screws
     
  • Depth connection brackets
     
  • Pair of bracket support on top
  •  Feature
  • Maximum depth 30" (post to post)
     
  • Flexible
     
  • Allows you to install the sliding rail on, not just stack them
     
  • Allows you to connect more racks side by side
     
  • Easy assembly
     
  • Shipping within 2 days



  • Gallery
     



     Specification :
  • Overall Width: 20.25"
  • Depth with base: 42" (Maximum)
  • Height: 40U = 75"
  • Hole to hole width: 19" , Maximum equipment' width: 17 11/16"
  • Useable height:  40U = 70"
  • Maximum depth of post to post : 30"
  • Maximum length of sliding rail's brackets : 24"



  • Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


         

     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.