Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
      Products
Rackmount Monitor
   Drawer


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor ( 1U )

* Filter by Screen Resolution
   - 1152 x 900

Rackmount LCD KVM
   Console

Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM Switch

Industrial LCD Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis

Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Accessories 

OEM System / Project


Return Policy

 

 





    

 



     Home >>  Rackmount LCD / KVM >>  Rackmount Monitor Drawer >>

     1U RACK MOUNT LCD MONITOR DRAWER , 1152x900 Resolution  

   - Filter by Display Size : 20"    19"    17"

  - Filter by Number of Screen: 3 / Triple Monitor   2 / Dual Monitor    1 / Single Monitor

                 FREE GROUND SHIPPING FOR ORDER WITH LCD PANEL *** Click for details                             

          20" LCD Panel                                                               Back to Top>>
Sun & Solaris Compatible    
LCD1U20-012
 
Buy Online>>
1600 x 1200

OR

1152 x 900 @66 / 76Hz
25.6"/
650mm
800:1 /
300 nits
  • 1U 20" Industrial Grade LCD
  • 1600 X 1200 Native Graphic
       Resolution
  • Sync with most SUN
      resolution, including 1152 X
      900 @ 66 or 76Hz
  • Assembled in USA & TAA Compliant
  • DC Power - 110~125V,
       48V, 24V or 12V input
  • $1333
              19" LCD Panel                                                               Back to Top>>
    Part Number Resolution Depth Contrast Ratio /
    Brightness
    Features Options Price
    Sun & Solaris Compatible
    LCD1U19-013
     
    Buy Online>>
    1280 x 1024

    OR

    1152 x 900 @66 / 76Hz
    19.7"/
    500mm
    1000:1 /
    250 nits
  • 18.1" ( 460mm ) Short
      Depth design, suits 600mm
      rack application
  • 1U 19" Industrial Grade
      wide screen display
  • 1280 X 1024 Native
       Graphic Resolution
  • Sync with most SUN
       resolution, including 1152 X
       900 @ 66 or 76Hz
  • Assembled in USA & TAA Compliant


  • 110~125V, 48V, 24V
       or 12VDC input
  • $788
              17" LCD Panel                                                               Back to Top>>
    Part Number Resolution Depth Contrast Ratio /
    Brightness
    Features Options Price
    LCD1U17-014
     
    Buy Online>>
    1280 x 1024

    OR

    1152 x 900 @66 / 76Hz
    19.7"/
    500mm
    1000:1 /
    250 nits
  • Direct Support for SUN
       Micro 1152 x 900 native
       resolution
  • Short depth design
  • Depth will suit a 600mm
       rack application
  • Assembled in USA & TAA Compliant


  • 48V, 24V or 12V
       DC input
  • $727

     

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. All brand names , logo and registered trademarks are properties of their respective owners. Legal.