Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products
   Rackmount Monitor
   Drawer


     Number of Screen
       3 / Triple Monitor ( 2U )
       2 / Dual Monitor ( 2U )
       1 / Single Monitor ( 1U )

     Screen Resolution
      3840 x 2160 / 4K
      1920 x 1200 / Ultra High
      1920 x 1080 / HD 1080p
      1600 x 1200
      1440 x 900
      1280 x 1024
      1152 x 900

    Freature
      Military Display
      Flip-Down

 



   Rackmount KVM Console

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy

 

 





    

 




           1U Rack Mount LCD Drawer 1280x1024 Resolution  

          Search by Display Size: 19"   17"

            Search by Number of Screen:    3 / Triple Monitor    2 / Dual Monitor    1 / Single Monitor

            Free Ground Shipping. Learn More.

          19" LCD Panel                                                               Back to Top>>
Part Number Resolution Depth Contrast Ratio /
Brightness
Features Options  

LCD1U19-016
 


 1280 x 
 1024
25.6"/
650mm
1000:1 /
250 nits
  • 1U 19" LCD drawer
  • Built-in Quad Display
  • Ideal for CCTV security &
       industrial control
  • Assembled in USA & TAA Compliant
  • DC Power - 110~125V,
       48V, 24V or 12V
  •  

    LCD1U19-015
     


    1280 x 
    1024
    19.7"/
    500mm
    1000:1 /
    1000 nits
  • High brightness 1000 cd/mē
  • 19.7" ( 500mm ) Short
       depth design
  • Green LED-backlit panel
       technology
  • Assembled in USA & TAA Compliant
  • S-Video + Composite
       Video (RCA or BNC )
  • HDMI / Audio
  • DC Power - 110~125V,
       48V, 24V or 12V
  • Touch screen
  •  

    LCD1U19-013
     


    1280 x 1024

    OR

    1152 x 900 @66 / 76Hz
    19.7"/
    500mm
    1000:1 /
    250 nits
  • 18.1" ( 460mm ) Short
      Depth design, suits 600mm
      rack application
  • 1U 19" Industrial Grade
      wide screen display
  • 1280 X 1024 Native
       Graphic Resolution
  • Sync with most SUN
       resolution, including 1152 X
       900 @ 66 or 76Hz
  • Assembled in USA & TAA Compliant


  • 110~125V, 48V, 24V
       or 12VDC input
  •  

    LCD1U19-012
            

     1280 x 
     1024
      18.9"/
     480mm
     1000:1 /
     300 nits
  • 18.9" ( 480mm ) Short
       Depth design, suits 600mm
       rack application
  • 1U 19" Industrial Grade
       wide screen display
  • Assembled in USA & TAA Compliant


  • - S-Video & RCA
    - BNC
    - Touch Screen
    - DC Power - 110~125V,
      48V, 24V or 12V input
    -IP65 Protection
    -Speaker


     

    LCD1U19-011
     


    1280 x 1024 19.7"/ 500mm 1000:1 /
    250 nits
  • 1U 19" LED Monitor Console
  • Short depth design of
       500mm ( 19.7" )
  • Depth will suit a 600mm
       rack application
  • Assembled in USA & TAA Compliant
  • 19" Touchscreen
  • S-Video + Composite
      ( BNC )
  • HDMI or Audio input
  • DC Power - 110~125V,
      48V, 24V or 12V input
  •  
              17" LCD Panel                                                               Back to Top>>
    Part Number Resolution Depth Contrast Ratio /
    Brightness
    Features Options  

      LCD1U17-016

      
       

     1280 x 
     1024
      23.6"/
     600mm
      1000:1 /
      300 nits
    *17"" LCD Panel
    *Quad Display
    *standard VGA input
    *S-Video,Alarm I/O,VCR in/out
    *Assembled in USA & TAA Compliant

    - 12V/24V/48V DC
      Input adapter
     

    LCD1U17-015
     


    1280 x 
    1024
    19.7"/
    500mm
    1000:1 /
    1000 nits
  • High brightness 1000 cd/mē
  • Short depth design
  • Green LED-backlight
  • Installation slides for easy
  • Assembled in USA & TAA Compliant
  • S-Video + Composite
       Video/BNC Video Input
  • 12V/24V/ 48V DC
       power Input
  • Touch Screen
  • HDMI / Audio
  •  
    LCD1U17-014
     


    1280 x 1024

    OR

    1152 x 900 @66 / 76Hz
    19.7"/
    500mm
    1000:1 /
    250 nits
  • Direct Support for SUN
       Micro 1152 x 900 native
       resolution
  • Short depth design
  • Depth will suit a 600mm
       rack application
  • Assembled in USA & TAA Compliant


  • 48V, 24V or 12V
       DC input
  •  
    LCD1U17-013
     
     


     1280 x 
     1024
      18.9"/
     480mm
      1000:1 /
      300 nits


    *Short Depth design
    * Assembled in USA & TAA Compliant

    - S-Video & RCA
    - DVI or BNC
    - Touch Screen
    - 12V/24V/48V DC
      Input adapter
    -IP65 Protection
    -Speaker
     

      LCD1U17-012
      
        


     1280 x 
     1024
      19"/
     483mm
      1000:1 /
      300 nits

    *TFT surface protected by
      Lexan shield
    *TAA Compliant
      include
    *Made in USA
    - Front Lock to lock
      unit in rack
    - Front Retaining
      screws
    - 2 Post Telco rack
      mounting brackets
    - Touch Screen
     

    LCD1U17-011
     


    1280 x 
    1024
    19.7"/
    500mm
    1000:1 /
    250 nits
  • LED Monitor
  • Short Depth will suit a
       600mm rack application
  • Installation slides for easy,
       quick installation
  • Assembled in USA & TAA Compliant
  • 17" Touchscreen
  • S-Video + Composite
      ( BNC )
  • HDMI or Audio input
  • 48V, 24V or 12V
       DC power
  •  

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. All brand names , logo and registered trademarks are properties of their respective owners. Legal.