Products
     JBOD
     1U JBOD
     2U JBOD
     3U JBOD
     4U JBOD
     Tower JBOD
            - TS4001
            - TS4002
            - TS4003
            - TA4001
            - TA4002
            - TA5001
            - TA5002
            - TS8001
            - TS8002
            - TS8003
            - TS8004
            - TS8005
            - TA8001
            - TA8002
     JBOD Accessories
        
    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






SATA JBOD : Part# TS8005


                                    Tower JBOD 8x2.5" SATA HDDs, MiniSAS Portable JBOD Enclosure
 
                                    
 **Click on pictures to enlarge 

  Features

  • Up to 4 TB of disk capacity
  • Two ports MiniSAS 8088 connectors
  • Eight hot-swappable disk module, 2.5" SATA II / SAS / SSD drives
  • Low noise cooling fan ensures data integrity
  • Universal power supply: 120-240VAC universal auto switching
  • Unique design, aluminum enclosure finished
  • Mac OS X , Windows® & Linux compatible
  Professional Low Noise Fan

  With the same PCB, the TS8005 is compatible with SATA / Solid State Drives. Depending on the different usage, just simply swap the hard drives to meet your configuration. It is offering the unique laser cut SSD bezel when the system is installed with solid state drives. The SSD configuration provides less fragile, power usage, faster data access, and higher reliability.
  Introduction
The TS8005 is a 8 Bay 2.5" MiniSAS Tower JBOD Enclosure. The TS8005 interface provides cost effective solutions without compromising performance.TS8005 system can be use in editing with Apple Final Cut Pro® and Adobe® Premiere® Pro CS4 video editing software, compatible with video capture cards from AJA, Blackmagic Design, Bluefish444 and Matrox. When in use with the PCI-E RAID controller,TS8005 can easily be configured as a RAID 0, 1, 5, 6, 10 & JBOD, capaple of providing performance and fault-tolerance necessary to protect your video data.
  PCI-E Bus Connection
 The higher speed of PCI Express also easily handles advanced formats such as full resolution 1080i HD, 720P, HDV and SD video Capture and Playback Mode. Only high speed PCI Express SAS/SATA RAID Card HBA ensures RAID Protection for your Data, Can easily configured as a RAID Level 0,1,5,6,10, capable of providing high performance to support your Video Application
  Compatible with Popular Video Software &
  Operating System
 The TS8005 can be use with the PCI-E RAID controller, providing RAID5 level protection, yet is fast enough for a single 8-drive unit to support multi-track Audio with protools and multi-stream video formats include DV, HDV, DVCPRO HD, ProRes 422 & uncompressed SD playback mode and single-stream 10-bit HD uncompressed, 1080i capture mode. Its speed exceeds 400MB/Sec. TS8005 is the best storage solution for digital content creators, digital audio & music production, video post-production, graphic design, digital photography, pre-press, D2D backup, video survilance and game programing. TS8005 is equipped with studio-grade low noise cooling system making it adaptable and compatible with any studio control room configuration.

 Connection Diagram


**Click on pictures to enlarge 


  Video Capture & Playback Supported
  • 2k & 10 bit Uncompressed HD 1080
  • 8 bit Uncompressed HD 1080i
  • 10 bit Uncompressed SD
  • 8 bit Uncompressed SD
  • DVCPRO HD, HDV, DV & Prores
  Qualified RAID Controller Cards
  MAC

  • Areca - 1221X PCI-E (SATA)
  • Areca - 1680X PCI-E (SAS/SATA)
  • ATTO - R380 PCI-E (SAS/SATA)
  • HighPoint - 2322 PCI-E (SATA)
  • HighPoint 4322 PCI-E (SAS/SATA)

 PC

  • Areca - 1221X PCI-E (SATA)
  • Areca - 1680X PCI-E (SAS/SATA)
  • ATTO - R380 PCI-E (SAS/SATA)
  • HighPoint 4322 PCI-E (SAS/SATA)
 
  Technical Specification
  Form Factor   Compact 8-Drive Tower
  HDD Interface   SATA II 3Gb
  Host Interface   2 X MiniSAS 8088
  Number of Disks   Up to 8
  Cooling   Low Noise Cooling Fan
  Supported OS   Mac OS X, Windows, Linux
  Power Supply   Universal Auto-Switching

                                                   

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.