Products
     JBOD  New
     1U JBOD
     2U JBOD
     3U JBOD
     4U JBOD
     Tower JBOD
            - TS4001
            - TS4002
            - TS4003
            - TA4001
            - TA4002
            - TA5001
            - TA5002
            - TS8001
            - TS8002
            - TS8003
            - TS8004
            - TS8005
            - TA8001
            - TA8002
     JBOD Accessories
        
 

 

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






                               
SAS / SATA JBOD : Part # TS8002

                    Tower JBOD 8x3.5" SAS/SATA-II HDDs, Disk Array Enclosure with 300W
  
 
  

           
 
  
 **Click on pictures to enlarge 
 **Click here to Accessories

                  
                           

  Introduction
 
  The TS8002 is a Tower storage array system that houses four (8) 3.5” SAS/SATA Disks. With a built-in MultiLane bridge board that supports both SAS & SATA II disks, the unit is versatile as RAID or JBOD and is ideal for storage expansion to an advanced TS8002 XP RAID storage system or to an existing storage server.
                                                           
    
  Technology

  The Tower JBOD Series was built on the latest I/O technology, the TS8002 connectivity , for multiple-disk configurations and superior airflow. The Tower JBOD comes with highly reliable, thumb screw type cable/connector that combines up to eight (8) low-cost SATA or high reliable SAS disks to the broadband high performance computing environments. Available in 8 or 4 -port configurations, the Tower JBOD Series is the only and coolest external desktop storage array helped resellers and integrators to offer more cost/effective storage solution to the end customers.
  Power & Cooling

  The Tower JBOD Series was built on the latest I/O technology, the TS8002 connectivity , for multiple-disk configurations and superior airflow. The Tower JBOD comes with highly reliable, thumb screw type cable/connector that combines up to eight (8) low-cost SATA or high reliable SAS disks to the broadband high performance computing environments. Available in 8 or 4 -port configurations, the Tower JBOD Series is the only and coolest external desktop storage array helped resellers and integrators to offer more cost/effective storage solution to the end customers.
  Key Feature Include

  • Aluminum material construction
  • Eight hot-swappable HDD drive trays with individual keylock
  • Built-in SAS/SATA II compatible backplane
  • One hot-swappable enclosure fan facilitates regular maintenance
  • One thumbscrew enabled front door with optical LED indicators
  • Fan-fail LED and alarm with mute button
  • Power & Status LED indicators on the door
  Product Overview

  A Pioneer and leader in hybrid I/O technologies, Enhance Technology introduces the Tower JBOD Series, a host card (HBA) dependent, desktop storage array product line, developed for OEM, VAR, & storage solution providers. Supporting both SAS or SATA I/II hard disks, the Tower JBOD TS8002 Series features a new generation host connectivity capable of sustaining data rates up to 450MB/Sec. Constructed with aluminum material and hot-swappable cooling fan, the TS8002 Series is the coolest storage system on the market with a host of hot-swap components, empowering users with capabilities normally found in enterprise-class SCSI systems.


                                             Technical Specification
  Form Factor   Compact 8-Drive Tower
  HDD Interface   SAS / SATA II 3Gb
  Host Interface   Mini-SAS (SFF-8088)
  External Channel   2 x Mini-SAS Cable
  Number of Disks   Up to 8
  Performance   Up to 450 MB/Sec
  AC Input   115-240v ~5/2A 50~60Hz
  Output   +12V/8A +5V/20A
  Power Supply   Single 300 Watt or 2x 350 Wartt Redundant

                                                   


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.