Products
     JBOD
     1U JBOD
     2U JBOD
     3U JBOD
     4U JBOD
     Tower JBOD
            - TS4001
            - TS4002
            - TS4003
            - TA4001
            - TA4002
            - TA5001
            - TA5002
            - TS8001
            - TS8002
            - TS8003
            - TS8004
            - TS8005
            - TA8001
            - TA8002
     JBOD Accessories
        
    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






                                                                   
SATA JBOD : Part # TA4002

                    Tower JBOD 4x3.5" SATA HDDs, USB / FireWire / eSATA Tower JBOD Enclosure

 **Click on pictures to enlarge 

                           
  Features

  • Up to 8TB of Disk Capacity & Higher
  • Quad interface - USB / Firewire / eSATA RAID5
  • Four hot-swap disk module, supporting 3.5" SATA II drive
  • Removable low noise cooling fan ensures data integrity
  • Universal Power Supply: 120-240VAC auto switching
  • Unique design, aluminum enclosure finished
  • Mac OS X , Windows® & Linux compatible
  Professional Low Noise Fan

  Module professional low noise technology makes the TA4002 Series perfect choice for edit suites and audio video recording enviroment, who can not tolerate the noise within the studio quiet listening environment.
TS4003 series can dramatically cut back the system noise level compared to most desktop systems in the industry. Fan Module design for field replaceable to ensures data integrity.
  Introduction
 
  The TA4002 is a 4 Bay USB / FireWire / eSATA Tower JBOD Enclosure. TA4002 USB / FireWire / eSATA RAID5 system is equipped with easy connectivity and providing RAID5 protection for your video data. This efficient interface simplifies setup and provides cost effeciency without compromising performance. The TA4002 RAID5 system can be use in editing Apple Final Cut Pro® and Adobe® Premiere® Pro CS4 video editing software. The TA4002 RAID5 system can easily provide the simple connections and performance necessary to support your applications.
                

                                                               
  Host USB / Firewire Bus Connection

  Host computer providing high speed of USB/Firewire Ports easily handles advanced Video formats, using Simple connection to your computer via USB/Firewire, yet it fast enough to supports multi-track Audio with Protools and multi-stream video formats include DV, HDV, DVCPRO HD, ProRes 422 & compressed HD Capture and playback mode.
  Compatible with Popular Video Software &
  Operating System

  The TA4002 USB/Firewire/eSATA RAID5 system provides simple connection to your computer via USB/Firewire ports, yet is fast enough to support multi-track Audio with Protools and multi-stream video formats include DV, HDV, DVCPRO HD, ProRes 422 & compressed HD Capture and playback mode. Its speed exceeds 60MB/Sec on Firewire port and 200MB/sec on eSATA port. The TA4002 USB/Firewire/eSATA RAID5 system is the Best storage solution for digital content creators, digital audio & music Production, Video Post-Production, graphic design, Digital Photography, Pre-press, D2D backup, Video Surveillance and Game Programming. TA4002 equipped with Studio-Grade low noise cooling system making it acceptable and compatible with any Studio control Room.

  Video Capture & Playback Supported
  • 8 bit Uncompressed HD 1080i
  • 10 bit Uncompressed SD
  • 8 bit Uncompressed SD
  • DVCPRO HD, HDV, DV & Prores
  Qualified RAID Controller Cards
  MAC

MacPro
  • Addonics ADSA3GPX8-4EM

  • MacPro
  • Addonics ADEXC34-2E
  •  PC

    Desktop
  • Addonics ADSA3GPX8-4EM

  • Laptop
  • Addonics ADEXC34-2E
  •   Technical Specification
      Form Factor  Compact 4-Drive Tower
      HDD Interface   SATA II 3Gb
      Host Interface   USB / FireWire / eSATA
      Number of Disks   Up to 4
      Cooling   Swap Fan Module
      Supported OS   Mac OS X, Windows, Linux
      Power Supply   Universal Auto-Switching

                                                       


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.