Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
     Products
     JBOD  New
     1U JBOD
     2U JBOD
     3U JBOD
     4U JBOD
     Tower JBOD
            - TS4001     
            - TS4002     
            - TA4001     
            - TA5001     
            - TA5002     
            - TS8001     
            - TS8002     
            - TA8001     
     JBOD Accessories
        
    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






                               
SAS / SATA JBOD : Part # TA4001

                    Tower JBOD 4x3.5" SATA HDDs, Disk Array Enclosure with 80W
  
 
  
 
  
 **Click on pictures to enlarge 
 **Click here to Accessories

                           
  Product Overview

  A Pioneer and leader in hybrid I/O technologies, the TA4001, a host card (HBA) dependent, desktop storage system product line, developed for OEM, VAR, & storage solution providers. Supporting both SATA or SATA II hard disks, the TA4001 Series host connectivity capable of sustaining data rates up to 260MB/Sec. Constructed with aluminum material and hot-swappable cooling fan, the Tower JBOD is the coolest storage system on the market with a host of hot-swap components, empowering users with capabilities normally found in enterprise-class SCSI systems.


  Introduction
 
  The TA5001 is a Tower storage array system that houses four (4) 3.5 SATA Disks. With a built-in Mini-SAS bridge board that supports both SATA & SATA II disks, the unit is versatile as RAID or JBOD and is ideal for storage expansion to an advanced TA4001 XP RAID storage system or to an existing storage server.
                                                           
    
  Technology

  The TA4001 was built on the latest I/O technology, for multiple-disk configurations and superior airflow. The Tower JBOD comes with highly reliable, thumb screw type cable/connector that combines four ( 4 ) low-cost SATA to the broadband high performance computing environments. Available in 4 port configurations, the TA4001 is the only and coolest external storage array helped resellers and integrators to offer more cost/effective storage solution to the end customers.
  Power & Cooling

  The Tower JBOD keeps your workloads and critical applications running with minimum hardware failure interruption through the deployment of user friendly enclosure cooling management, specifically its hot-swappable fan and HDD trays. With the enclosed enclosure design, aluminum material and construction, direct airflow engineering, and rear hot-swappable fan implementation, this compact SAS/SATA external enclosure manage to outperform the enterprise SCSI class system in a heart beat.
  Key Feature Include

  • Aluminum material construction
  • Four hot-swappable HDD drive trays with individual keylock
  • Built-in SATA/SATA II compatible backplane
  • One hot-swappable enclosure fan facilitates regular maintenance
  • One thumbscrew enabled front door with optical LED indicators
  • Energy saving advanced enclosure design
  • Fan-fail LED and alarm with mute button
  • Power & Status LED indicators on the door
                                             Technical Specification
  Form Factor  Compact 4-Drive Tower
  HDD Interface   SATA II 3Gb
  Host Interface   Port Multiplier 4723
  External Channel   1 x eSATA
  Number of Disks   Up to 4
  Performance   Up to 200 MB/Sec
  AC Input   115-240v ~2A 47~63Hz
  Output   +12V/5A +5V/5A
  Power Supply   Single 80 Watt

                                                   


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.