Synergy Global Technology Inc  -  PDU Inquiry Form
 Customer Contact Information :  
Company Name:  * Contact Name:  *
     
Email Address:  *  Phone Number:  *

PDU Configuration
     
PDU Series:   
MTS - Switched PDU
   
MT - Monitored PDU
   
MD - Metered PDU
     
PDU Quantity:   
  (Input digital only)
 
PDU Orientation:  
Vertical
   
Horizontal
     
Voltage:  
110V
208V
220V
230V
     
Current:  
13A
16A
20A
  30A
  32A
     
Number of Outlet:   
     
Outlet Quantity:
(Input digital only)
 
  NEMA 5-20R
  IEC320 C13
  IEC320 C19
  BS1363 45°
    BS1363 90°
    BS1363 135°
    CEE 7 Schuko
     
Length of Power Cord:  
  10 Feet
  3M
     
Circut Breakers or Fuse:  
  Circut Breakers
  Fuse
     
     
Comments/Notes