Products
     JBOD
     1U JBOD
     2U JBOD
     3U JBOD
     Tower JBOD
     JBOD Accessories
            - For SS1001     
            - For SS1002     
            - For SA1001     
            - For SA1002     
            - For SS2001     
            - For SS2002     
            - For SA2001     
            - For TS4001     
            - For TS4002     
            - For TA4001     
            - For TA5001     
            - For TS8001     
            - For TS8002     
            - For TA8001         
        
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy


                               
SAS / SATA JBOD : Accessories for SS1002

                    Rackmount 1U 4x3.5" SAS/SATA HDDs, Disk Array Enclosure
      Mini-SAS Connectivity - One Port w/1 Cable for 4 Drives
        
    Suggested SATA 3Gb/s HBA (PCI E/X) Support Mini SAS Connector
     Microsoft® Windows® 2003/XP/2000, RedHat® Linux, SuSE® Linux, macintosh OS X
  Model No.   HostBus Type   Connectivity   RAID   Support HDDs
  HighPoint
   RocketRAID 2522
  PCI-e x8   Mini-SAS to Mini-SAS Infiniband   Yes   SATA I/II
  HighPoint
   RocketRAID 2322
  PCI-e x4   Mini-SAS to Mini-SAS Infiniband   Yes   SATA I/II
  HighPoint
   RocketRAID 2314MS
  PCI-e x4   Mini-SAS to Mini-SAS Infiniband   Yes   SATA I/II
  HighPoint
   RocketRAID 2224
     PCI-x   Multilane Infiniband to Mini-SAS Infiniband   Yes   SATA I/II
    Suggested SAS/SATA 3Gb/s HBA (PCI E/X) Support Mini SAS Connector
     Microsoft® Windows® 2003/XP/2000, RedHat® Linux, SuSE® Linux, macintosh OS X
  Model No.   HostBus Type   Connectivity   RAID   Support HDDs
  ATTO
   ExpressSAS R380
  PCI-e x8   Mini-SAS to Mini-SAS Infiniband   Yes   SAS/SATA II
  Areca
   ARC-1680x
  PCI-e x8   Mini-SAS to Mini-SAS Infiniband   Yes   SAS/SATA II
    Suggested SAS/SATA 3Gb/s HBA (PCI E/X) Support Mini SAS Connector
     Microsoft® Windows® 2003/XP/2000, RedHat® Linux, SuSE® Linux
  Model No.   HostBus Type   Connectivity   RAID   Support HDDs
  Areca
   ARC-1110ML
  PCI-X   Multilane Infiniband to Mini-SAS Infiniband   Yes   SATA I/II
  LSI
   SAS3442X
  PCI-X   Multilane Infiniband to Mini-SAS Infiniband   Yes   SAS/SATA II
  LSI
   SAS3800X
  PCI-X   Multilane Infiniband to Mini-SAS Infiniband   Yes   SAS/SATA II
  LSI
   SAS3442E-R
  PCI-X   Multilane Infiniband to Mini-SAS Infiniband   Yes   SAS/SATA II
  Silicon Image
   SI-3124
  PCI-X   Multilane Infiniband to Mini-SAS Infiniband   No   SATA I/II

                                                   


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.