Products
     JBOD
     1U JBOD
     2U JBOD
     3U JBOD
     Tower JBOD
     JBOD Accessories
            - For SS1001     
            - For SS1002     
            - For SA1001     
            - For SA1002     
            - For SS2001     
            - For SS2002     
            - For SA2001     
            - For TS4001     
            - For TS4002     
            - For TA4001     
            - For TA5001     
            - For TS8001     
            - For TS8002     
            - For TA8001     
        

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






                               
SAS / SATA JBOD : Accessories for SA1001

                    Rackmount 1U 4x3.5" SATA HDDs, SATA Host, Prot Multiplier
      Mini-SAS Connectivity - One Port w/1 Cable for 4 Drives
        
    Suggested SATA 3Gb/s HBA (PCI E/X) Support 4x Port MultiplierConnector
     Microsoft® Windows® 2003/XP/2000, RedHat® Linux, SuSE® Linux, macintosh OS X
  Model No.   HostBus Type   Connectivity   RAID   Support HDDs
  HighPoint
   RocketRAID 2314
  PCI-e x4   Port Multiplier to Port Multiplier   Yes   SATA I/II
  HighPoint
   RocketRAID 2304
  PCI-e x1   Port Multiplier to Port Multiplier   Yes   SATA I/II
  Sonnet
   Tempo SATA E4P
  PCI-e x4   Port Multiplier to Port Multiplier   No   SATA I/II
  Sonnet
   Tempo SATA X4P
     PCI-x   Port Multiplier to Port Multiplier   No   SATA I/II
    Suggested SATA 3Gb/s HBA (PCI E/X) Support 4x Multi-lane Connector
     Microsoft® Windows® 2003/XP/2000, RedHat® Linux, SuSE® Linux
  Model No.   HostBus Type   Connectivity   RAID   Support HDDs
  Silicon Image
   SI-3132
  PCI-e x4   Port Multiplier to Port Multiplier   Yes   SATA I/II
  Silicon Image
   SI-3124
    PCI-X   Port Multiplier to Port Multiplier   No   SAS/SATA II

                                                   


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.