Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


Basic Rack PDU
Model  RA5212-520-30A-L143


Rack PDU Extender, Basic, 2U, 30A, 120V, (12)5-20



Basic Rack PDU, Input: 200V, 208V, 230V, Input Connections: NEMA L14-30P, Cord Length:28 feet ( 8.53 meters ), Output: 120V, Output Connections: NEMA 5-20R

Includes : Installation guide, Rack Mounting brackets


 

Specifications
 Output 
Nominal Output Voltage   120V
Maximum Total Current Draw per Phase   24A
Output Connections   (12) NEMA 5-20R
 Input 
Nominal Input Voltage   200V, 208V, 230V
Input Frequency   50/60 Hz
Regulatory Derated Input Current
(North America)
  24A
Input Connections   NEMA L14-30P
Cord Length   8.53 meters
Number of Power Cords   1
Maximum Input Current per phase   30A
Load Capacity   5760 VA
 Physical 
Net Weight   6.36 KG
Maximum Height   89.00 mm
Maximum Width   437.00 mm
Maximum Depth   89.00 mm
Shipping Height   152.00 mm
Shipping Width   521.00 mm
Shipping Depth   521.00 mm
Color   Black
 Environmental 
Operating Environment   0 - 45 °C
Operating Relative Humidity   0 - 95%
Operating Elevation   0-3000 meters
Storage Temperature   -25 - 65 °C
Storage Relative Humidity   0 - 95%
Storage Elevation   0-15000 meters
 Conformance 
Regulatory Approvals   cUL Listed, CSA C22.2 No. 107.1, UL 1778, UL Listed
 Sustainable Offer Status 
RoHS   Compliant
Basic Rack PDU Features & Benefits
Rack-Mountable   Includes horizontal, vertical, and toolless-mount varieties. Puts power where it is needed most - in the racks near the equipment.
Single input power source   Supply power from one branch whip to multiple pieces of equipment, conveniently powering rack-mount equipment. Saves time and money during installation by using one branch whip and standard connections.
Wide range of input and output connections   Product family includes a variety of input and output connections to distribute 120V, 208V, or 230V power to multiple outlets. Having a variety of inputs and outputs allow users to adapt to varying power requirements. We offer units that bring up to 14.4kW using a single branch whip.
Low Cost Power Distribution   Provides a number of outlets to bring power to rack equipment at an affordable price.
Documentation
Drawing Basic Rack PDU (Manual)

 Ordering Information

Part # Description
 RA5212-520-30A-L143
 Price : Please call
Rack PDU Extender, Basic, 2U, 30A, 120V, (12)5-20

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.