Basic Rack PDU
Part# RA5110-520-20A-520
Rack PDU, Basic, 1U, 20A, 120V, (10)5-20; 5-20P
*click on photo for enlarged view
|
Basic Rack PDU, Input: 100V, 120V, Input Connections: NEMA 5-20P, Cord Length:12 feet ( 3.66 meters ), Output: 120V, Output Connections: NEMA 5-20R
Includes : Installation guide, Rack Mounting brackets
|
|
Specifications |
Output |
Nominal Output Voltage |
|
120V |
Maximum Total Current Draw per Phase |
|
20A |
Output Connections |
|
(10) NEMA 5-20R |
|
Input |
Nominal Input Voltage |
|
100V, 120V |
Input Frequency |
|
50/60 Hz |
Regulatory Derated Input Current (North America) |
|
16A |
Input Connections |
|
NEMA 5-20P |
|
Cord Length |
|
3.66 meters |
Number of Power Cords |
|
1 |
Maximum Input Current per phase |
|
20A |
Load Capacity |
|
2400 VA |
Physical |
Net Weight |
|
2.50 KG |
Maximum Height |
|
44.00 mm |
Maximum Width |
|
447.00 mm |
Maximum Depth |
|
57.00 mm |
Shipping Height |
|
70.00 mm |
Shipping Width |
|
464.00 mm |
Shipping Depth |
|
229.00 mm |
Color |
|
Black |
Environmental |
Operating Environment |
|
-5 - 45 °C |
Operating Relative Humidity |
|
0 - 95% |
Operating Elevation |
|
0-3000 meters |
Storage Temperature |
|
-25 - 65 °C |
Storage Relative Humidity |
|
0 - 95% |
Storage Elevation |
|
0-15000 meters |
Conformance |
Regulatory Approvals |
|
cUL Listed, UL Listed |
Sustainable Offer Status |
RoHS |
|
Compliant |
|
Basic Rack PDU Features & Benefits |
Rack-Mountable |
|
Includes horizontal, vertical, and toolless-mount varieties. Puts power where it is needed most - in the racks near the equipment. |
Single input power source |
|
Supply power from one branch whip to multiple pieces of equipment, conveniently powering rack-mount equipment. Saves time and money during installation by using one branch whip and standard connections. |
Wide range of input and output connections |
|
Product family includes a variety of input and output connections to distribute 120V, 208V, or 230V power to multiple outlets. Having a variety of inputs and outputs allow users to adapt to varying power requirements. We offer units that bring up to 14.4kW using a single branch whip. |
Low Cost Power Distribution |
|
Provides a number of outlets to bring power to rack equipment at an affordable price. |
|
Documentation |
Dimensional Drawing
|
Basic Rack PDU : 100-120 V; 15 A, 20 A (Manual)
|
|
Ordering Information
Part # |
Description |
RA5110-520-20A-520
Price : $143.93 |
Rack PDU, Basic, 1U, 20A, 120V, (10)5-20; 5-20P
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|