Basic Rack PDU
Part# RA5042-C-16A-IEC
Rack PDU, Basic, Zero U, 11 kW, 230V, (36) C13 & (6) C19
*click on photo for enlarged view
|
Basic Rack PDU, Input: 400V 3PH, Input Connections: IEC 309 16A 3P+N+PE, Cord Length:3 feet ( 0.91 meters ), Output: 230V, Output Connections: IEC 320 C13,IEC 320 C19
Includes : Installation guide, Rack Mounting brackets, Toolless Mounting Kit, User Manual
|
|
Features |
Toolless Rack Mounting Capabilities |
|
Server cases do not require additional tools to mount into NetShelter Enclosures, which allows the users to quickly and easily mount units in the rear of the enclosure. |
Low Cost Power Distribution |
|
Provides a number of outlets to bring power to rack equipment at an affordable price. |
Vertical Mounting Capabilities |
|
Easily mounts vertically in racks or enclosures and occupies zero U of valuable rack space, which allows more equipment in the rack. |
|
Specifications |
Output |
Nominal Output Voltage |
|
230V |
Maximum Total Current Draw per Phase |
|
16A |
Output Connections |
|
(36) IEC 320 C13 |
|
Output Connections |
|
(6) IEC 320 C19 |
|
Overload Protection |
|
No |
Input |
Nominal Input Voltage |
|
400V 3PH |
Input Frequency |
|
50/60 Hz |
Input Connections |
|
IEC 309 16A 3P+N+PE |
|
Cord Length |
|
0.91 meters |
Number of Power Cords |
|
1 |
Maximum Input Current per phase |
|
16A |
Physical |
Net Weight |
|
5.45 KG |
Maximum Height |
|
1778.00 mm |
Maximum Width |
|
56.00 mm |
Maximum Depth |
|
44.00 mm |
Shipping Height |
|
2134.00 mm |
Shipping Width |
|
152.00 mm |
Shipping Depth |
|
127.00 mm |
Color |
|
Black |
Environmental |
Operating Environment |
|
-5 - 45 °C |
Operating Relative Humidity |
|
5 - 95% |
Operating Elevation |
|
0-3000 meters |
Storage Temperature |
|
-25 - 65 °C |
Storage Relative Humidity |
|
5 - 95% |
Storage Elevation |
|
0-15000 meters |
Conformance |
Regulatory Approvals |
|
C-tick, CE, GOST, MIC, Queensland Australia, VDE |
Sustainable Offer Status |
RoHS |
|
Compliant |
Other Environmental Compliance |
|
China RoHS |
|
Basic Rack PDU Features & Benefits |
Rack-Mountable |
|
Includes horizontal, vertical, and toolless-mount varieties. Puts power where it is needed most - in the racks near the equipment. |
Single input power source |
|
Supply power from one branch whip to multiple pieces of equipment, conveniently powering rack-mount equipment. Saves time and money during installation by using one branch whip and standard connections. |
Wide range of input and output connections |
|
Product family includes a variety of input and output connections to distribute 120V, 208V, or 230V power to multiple outlets. Having a variety of inputs and outputs allow users to adapt to varying power requirements. We offer units that bring up to 14.4kW using a single branch whip. |
Low Cost Power Distribution |
|
Provides a number of outlets to bring power to rack equipment at an affordable price. |
|
Documentation |
Basic Rack PDU Installation and Quick-Start (Manual)
|
|
|
More photos ( Click for enlarged views )
Ordering Information
Part # |
Description |
RA5042-C-16A-IEC
Price : $697.45 |
Rack PDU, Basic, Zero U, 11 kW, 230V, (36) C13 & (6) C19
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|