Switched Rack PDU
Part# AS-216-C13-30A-L630
RACK PDU, SWITCHED, 2U, 30A, 208V, (16)C13
*click on photo for enlarged view
|
Switched Rack PDU, Input: 200V, 208V, 230V, Input Connections: NEMA L6-30P, Cord Length:12 feet ( 3.66 meters ), Output: 208V, Output Connections: IEC 320 C13
Includes : Documentation CD, Installation guide, Rack Mounting brackets
|
|
Features |
Resettable circuit breakers |
|
Enables a quick recovery from overload events. |
Network Management Capabilities |
|
Full-featured network management interfaces that provide standards-based management via Web, SNMP, and Telnet. Allows users to access, configure, and manage rack PDUs from remote locations to save valuable time. Associated with this feature is the ability to quickly and easily upgrade the firmware via network download to installed units for future product enhancements. |
Remote Individual Outlet Control |
|
Remotely manage outlets so users can turn outlets off that are not in use (prevent overloads) or recycle power to locked-up equipment (minimize costly downtime and avoid travel time to equipment). |
Alarm Thresholds |
|
Define alarm thresholds in order to avoid overloaded circuits. Network and visual alarms inform the user of possible problems. (Note: Only available on units with the current monitoring capabilities. Please see specifications for availability) |
Local Current Monitoring Display |
|
The aggregate current draw per rack PDU is displayed on the unit via a digital display. The local digital display helps installers avoid overloaded circuits by providing a visible warning when the current draw is close to the maximum amperage draw of the strip. (Available on designated SKUs only) |
Power Delays |
|
Allows users to configure the sequence in which power is turned on or off for each outlet. This helps avoid in-rushes at start-up, which can cause overloaded circuits and dropped loads. Sequencing also allows users to predetermine which piece of equipment is turned on first so other equipment dependant on that unit will function properly. |
Load indicator LED |
|
Indicates overload and warning conditions based on the user-defined alarm thresholds. Alerts users of potential overloaded circuits. (Note: Only available with units with local current monitoring feature) |
Flash Upgradeable |
|
Quickly and easily upgrade firmware via network download for future product enhancements. Eliminates the need to replace products already installed in the field when new features are released. (Note: Networked units only) |
Integrates with StruxureWare Data Center Expert |
|
An IT-ready, scalable access monitoring system that collects, organizes, and distributes critical alerts, surveillance video and key information, providing a unified view of complex physical infrastructure environments from anywhere on the network |
|
Specifications |
Output |
Nominal Output Voltage |
|
208V |
Maximum Total Current Draw per Phase |
|
30A |
Output Connections |
|
(16) IEC 320 C13 |
|
|
|
Input |
Nominal Input Voltage |
|
200V, 208V, 230V |
Input Frequency |
|
50/60 Hz |
Regulatory Derated Input Current (North America) |
|
24A |
Input Connections |
|
NEMA L6-30P |
|
Cord Length |
|
3.66 meters |
Number of Power Cords |
|
1 |
Acceptable Input Voltage |
|
200-240 VAC |
Maximum Input Current per phase |
|
30A |
Physical |
Net Weight |
|
13.9 lbs (6.32 KG) |
Maximum Height |
|
3.5 inches (89.00 mm) |
Maximum Width |
|
17.5 inches (444.00 mm) |
Maximum Depth |
|
10.0 inches (254.00 mm) |
Color |
|
Black |
Environmental |
Operating Environment |
|
0 - 45 °C |
Operating Relative Humidity |
|
0 - 95% |
Operating Elevation |
|
0-10000 feet (0-3000 meters) |
Storage Temperature |
|
-13 - 149 °F (-25 - 65 °C) |
Storage Relative Humidity |
|
0 - 95% |
Storage Elevation |
|
0-50000 feet (0-15000 meters) |
Conformance |
Regulatory Approvals |
|
cUL Listed, CSA, FCC Part 15 Class A, ICES-003, Industry Canada, PSE, UL 60950, UL Listed |
Sustainable Offer Status |
RoHS |
|
Compliant |
REACH |
|
REACH: Contains No SVHCs |
|
Metered-by-Outlet Rack PDU Features & Benefits |
Rack-Mountable |
|
Includes horizontal, vertical, and toolless-mount varieties. Puts power where it is needed most - in the racks near the equipment. |
Single input power source |
|
Supply power from one branch whip to multiple pieces of equipment, conveniently powering rack-mount equipment. Saves time and money during installation by using one branch whip and standard connections. |
Wide range of input and output connections |
|
Product family includes a variety of input and output connections to distribute 120V, 208V, or 230V power to multiple outlets. Having a variety of inputs and outputs allow users to adapt to varying power requirements. |
|
Documentation |
Switched Rack PDU User Guide
|
Dimensional Drawing
|
Product sheet - System Overview
|
|
|
More photos ( Click for enlarged views )
Ordering Information
Part # |
Description |
AS-216-C13-30A-L630
Price : $848.25 |
RACK PDU, SWITCHED, 2U, 30A, 208V, (16)C13 |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|