Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
       - Cables & Terminator
       - Controller Card
       - Cooler, Blower & Fan
       - Hard Drive Cooler 
       - USB/PS2/Sun Adapter
            - LCD-A1001
            - AD1001
            - AD1002
       - Internal Bracket
       - Internal Speaker
       - Monitor Enclosure
       - Rackmount Speaker
       - Raid Backplane
       - Riser Card
       - SCA-2 Backplane
       - Sliding Rails
       - Slim DVD / CDRW &
          CD-Rom & FDD

       - Thermal Sensor
       - Transition Board
Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
OEM Projects

Return Policy

ACCESSORIES - USB PS2 Adapter  Part # LCD-A1001

                                                 PS2 to Sun / iMac USB Adapter

Description :- Support two PS/2 devices simultaneously
                     (Keyboard & Mouse) and convert
                      to the USB interface
                  - Convert PS/2 KVM switch devices to USB
                     KVM switch devices (PC, iMac
                     or SUN platform)  Complies to USB
                     1.0 and 1.1 specification
Cable Length   : 2 feet
Connector      : USB Series-A Male (to USB port),
                       6 DIM PS/2 Female x  2 (to PS/2 devices)



       Features :
  • USB-PS2 For Sun Microsystems platforms, refer to table SUN and PS/2 keyboard
  • Support Two PS/2 Devices Simultaneously (Keyboard and Mouse) and Converts to the USB interface
  • Convert PS2 KVM switch Devices to USB KVM switch Devices (PC, iMac or Sun platforms)
  • Supports standard PS/2 Mouse and Microsoft IntelliMouse
  • Easy to Install
  • Bus Power, External power Adapter Not Required
  • Complies to USB 1.0 and 1.1 Specification
  • Support UHCI and OHCI USB Interfaces                                         
Connector [USB] Type A plug
Connector[PS2] 1 Keyboard (Purple Color), 1 Mouse (Green Color)
Y Cable Length USB End 3.9 in (10cm), Os2 End 3.9in (10cm)
Platforms Windows 98, SE, 2000, NT, ME, XP, Netware, Unix, Linux, Mac OS8.6 or greater Sun Microsystems
Transfer Rate 1.5 Mbps
USB Specs Bus Power via USB cable
Storage Temperature -20~60 degree Celsius
Operating Temperature 5~40 degree Celsius
Humidity 0~80 oC RH, Non-condensing
Enclosure Plastic
Weight 100g ( 0.22lb)
Dimensions 3.5cm x 2.2cm x 1.2cm (LxWx H)
Emission FCC , CE

     Application I :


     Application II :



Ordering  information 

Part Number  Description
LCD-A1001   PS/2 to SUN / iMAC USB adapter




Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.