Products
    Rackmount Cabinet /
    Server Rack

Server Rack Cabinet
Sound Proof Cabinet
Shock Mount Server Rack
Aluminum Frame Rack /
  4 Post Rack

Steel Frame Rack /
  4 Post Rack

Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
         

Rack PDU
   Basic PDU
   Metered PDU
   Monitored PDU
   Intelligent Monitored PDU
      Monitored kWh PDU
      Monitored-by-Outlet PDU
   Switched PDU
   Intelligent Switched PDU
      Switched kWh PDU
      Switched-by-Outlet PDU
Wallmount Cabinet
Monitor Enclosure
Wall mount Rack

Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU      

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






Metered Rack PDU
Part#  AD-108-C13-20A-C20


Rack PDU, Metered, 1U, 16A, 208/230V, (8) C13



*click on photo for enlarged view
Metered Rack PDU, Input: 200V, 208V, 230V, Input Connections: IEC-320 C20, Cord Length:8.2 feet ( 2.5 meters ), Output: 208V, 230V, Output Connections: IEC 320 C13

Includes : Cord retention bracket(s), Installation guide, Rack Mounting brackets, User Manual


 

Features
Remote Management Capabilities   Full-featured network management interfaces that provide standards-based management via Web, SNMP, and Telnet. Allows users to access, configure, and manage units from remote locations to save valuable time. Associated with this feature is the ability to quickly and easily upgrade the firmware via network download to installed units for future product enhancements.
Local Current Monitoring Display   The aggregate current draw per rack PDU is displayed on the unit via a digital display. The local digital display helps installers avoid overloaded circuits by providing a visible warning when the current draw is close to the maximum amperage draw of the strip. (Available on designated model only)
Alarm Thresholds   Define alarm thresholds in order to avoid overloaded circuits. Network and visual alarms inform the user of possible problems. (Note: Only available on units with the current monitoring capabilities. Please see specifications for availability)
Load indicator LED   Indicates overload and warning conditions based on the user-defined alarm thresholds. Alerts users of potential overloaded circuits.
Integrates with StruxureWare Data Center Expert   An IT-ready, scalable access monitoring system that collects, organizes, and distributes critical alerts, surveillance video and key information, providing a unified view of complex physical infrastructure environments from anywhere on the network
Flash Upgradeable   Quickly and easily upgrade firmware via network download for future product enhancements. Eliminates the need to replace products already installed in the field when new features are released. (Note: Networked units only)
Specifications
 Output 
Nominal Output Voltage   208V, 230V
Maximum Total Current Draw per Phase   20A
Output Connections   (8) IEC 320 C13
   
Overload Protection   No
 Input 
Nominal Input Voltage   200V, 208V, 230V
Input Frequency   50/60 Hz
Regulatory Derated Input Current
(North America)
  16A
Input Connections   IEC-320 C20  
Cord Length   8.2 feet (2.50 meters)
Maximum Input Current per phase   20A
 Physical 
Net Weight   3.80 lbs. (1.73 kg)
Maximum Height   1.74 inches (44 mm)
Maximum Width   17.46 inches (444 mm)
Maximum Depth   4.04 inches (102 mm)
Color   Black
 Environmental 
Operating Environment   23 - 113 F (-5 - 45 C)
Operating Relative Humidity   5 - 95%
Operating Elevation   0-10000 feet (0-3000 meters)
Storage Temperature   -13 - 149 F (-25 - 65 C)
Storage Relative Humidity   5 - 95%
Storage Elevation   0-50000 feet (0-15000 meters)
 Conformance 
Regulatory Approvals   cUL Listed, C-tick, CE, CSA, FCC Part 15 Class A, GOST, ICES-003, UL 60950, UL Listed, VCCI, VDE
 Sustainable Offer Status 
RoHS   Compliant
REACH   REACH: Contains No SVHCs
Battery Directive   Compliant
Battery Notes   Contains Lithium Coin Cell
Other Environmental Compliance   China RoHS
Metered Rack PDU Features & Benefits
Rack-Mountable   Includes horizontal, vertical, and toolless-mount varieties. Puts power where it is needed most - in the racks near the equipment.
Single input power source   Supply power from one branch whip to multiple pieces of equipment, conveniently powering rack-mount equipment. Saves time and money during installation by using one branch whip and standard connections.
Wide range of input and output connections   Product family includes a variety of input and output connections to distribute 120V, 208V, or 230V power to multiple outlets. Having a variety of inputs and outputs allow users to adapt to varying power requirements. We offer units that bring up to 14.4kW using a single branch whip.
Documentation
Metered Rack PDU Installation and Quick-Start (Manual) Dimensional Drawing
Product sheet - System Overview  


More photos ( Click for enlarged views )
      

 Ordering Information

Part # Description
 AD-108-C13-20A-C20
 Price : $424.25
Rack PDU, Metered, 1U, 16A, 208/230V, (8) C13

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.