Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

  Products

  Rackmount KVM Console

   
Rackmount Monitor Drawer

   
Rackmount Monitor

   
Industrial Monitor

  Rackmount Keyboard

   
Rackmount KVM Switch

   Rackmount Chassis /
  Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
  Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Cabinet

   Wall Mount Rack

   Wall Mount Computer

   Embedded Computer

   Panel PC  

   Power Supply

   Accessories

   OEM Project

   Special Offer

   Return Policy

   Warranty Information

download center
Touchscreen Driver/
Document
(Resistive/Capacitive)
Windows 11
Windows 10
Windows 8.1 
Windows 8
Windows Embedded 8
 Embedded 8.1 Industry
    Embedded 8.1 Pro 
    Embedded 8 Standard
Windows 7
Windows Embedded 7
    Embedded Enterprise 7
    Embedded Standard 7 
    Embedded POSReady 7
Windows XP
Windows Embedded POSReady 2009
Windows 2000
2024/03/20

5.14.0.24318   USB / RS-232
For Surface Capacitive / Resistive / Surface Acoustic Wave / infrared.

5.14.0.15315  USB / RS-232
For Projected Capacitive.
The driver is a mouse emulation driver. 
If your USB interface touch device is projected capacitive type and Windows version is Windows 7 or later, we suggest you do not install this driver. There is a HID touch digitizer build-in driver in Windows 7 or later.
Windows 2000
Windows XP
Windows Vista  
2014/06/19  5.12.0.12204   PS2
Windows XP Embedded   2014/05/20 5.13.0.12628
 5.13.0.12706
For Projected Capacitive
Windows 
Embedded Compact 2013 
2014/12/27 3.1.8.0002   USB
For Resistive / IR / SAW / Surface Capacitive
3.1.8.0002   USB
For PCAP
3.2.8.0002   RS-232 (Buadrate9600)
Resistive / IR / SAW / surface Capacitive

3.2.8.0002   RS-232 (Buadrate57600)
For PCAP 
(Please refer the EETI-WEC2013-Serial interface Device-RegistrySet-document.pdf for modify buadrate.)
Windows 
Embedded Compact 7 
2016/06/13 3.3.7.3801   USB
For Resistive / IR / SAW / Surface Capacitive
3.3.7.3825   USB
For PCAP
2014/10/13 3.2.7.2126   RS-232 (Buadrate9600)
Resistive / IR / SAW / surface Capacitive
 3.2.7.2125   RS-232 (Buadrate57600)
For PCAP 
(Please refer the EETI-WinCE7-RegistrySet-document-forPCAP.pdf for modify buadrate.)
Windows® NT4.0   2009/ 08 / 31 3.6.0.6917
Windows® CE.Net  
(4.x / 5.0)  
2015/07/21  2.1.2.4202   USB / RS-232
For Resistive / IR / SAW / Surface Capacitive 
2015/06/23  2.1.2.4202  USB / RS-232
For PCAP
2009/08/31    PS2
Windows® CE6.0   200 / 08 / 31 3.0.2.8320
PS2
2015/06/23  3.1.5.8602   USB / RS-232
For Resistive / IR / SAW / Surface Capacitive
3.1.5.8424   USB / RS-232
For PCAP
Windows® CE7.0   2013/ 02 / 18 3.2.7.1205
USB
2011/ 11 / 23 3.1.7.4108
RS232
Windows® Embedded   2013/ 10 / 23 5.12.0.11912
Dos®   2007/ 07 / 23 6.00.07.6509  
       
Mac OS 9.x   2009/ 08 / 31 1.0.2  
Mac OS X  
(Power PC)  
2014/10/14 1.17.4003
Mac OS X 10.5.3 Leopart
Mac OS X  
(Intel CPU)  
2014/01/22 Mac OS X 10.7.4 Earlier ( 32Bit )
2014/01/22 Mac OS X 10.7.4 Earlier ( 64Bit )
2015/04/22 Mac OS X 10.7.5 ( 32Bit )
2015/04/22 Mac OS X 10.7.5 ( 64bit )
Mac OS X 10.8.x Mountain Lion 
Mac OS X 10.9.x Mavericks
2015/04/22 Mac OS X 10.10.x Yosemite
2022.01.14

 

Mac OS X 10.11 El Capitan 
Mac OS 10.12 Sierra
Mac OS 10.13 High Sierra
Mac OS 10.14 Mojave
Mac OS 10.15 Catalina

• This tool is for mode switch of the controller board for Mac HID driver. The calibration tool of resistive controller board will be released with new driver.

       
Kernel 2.6.24  
Upwards  
and 3.x.x  
2015/ 10 / 22 X86(32/64bits)
♦ Available for multi-touch as kernel version is 2.6.36 above. If kernel version below 2.6.35, it could only support single point.
♦ Available for non-Xwindow system.
♦ Support Multi-controller & Multi- monitor.
♦ Support Right-Click
2015/ 10 / 22 ARM / MIPS
Kernerl 2.6.23  
Downward  
2012/ 02 / 08 X86 32bits
(Need X-window)
♦ Only support single mouse point.
♦ Support Multi-controller & Multi-monitor.
♦ Support Right-Click
2012/ 02 / 08 X86 64bits
(Need X-window)
Kernel 2.4.X   2011/ 08 / 10 ♦ X86 32bits ( Need X-window)
♦ Only support single mouse point.
♦ Support Multi-controller & Multi-monitor.
♦ Support Right-Click
       
QNX Neutrino  
RTOS V6.5/6.4  
2015/08/14 1.2.3314
RS232
2014/11/28 1.9.4828
USB
QNX Neutrino  
RTOS V6.3  
2009/ 08 / 31 1.01.5608
RS232
2014/11/28 1.4.8913
USB
       
Aim Touch  
Package  
(Resistive)  
  RC-3000 v1.2
♦ Windows7 / Vista 32, 64 / XP / WinCE / DOS
♦ Mac.
♦ Linux.
♦ QNX
       
DM-104GHS /
R-R20 
   
       
3M-MicroTouch /
 
  VER:31197V04
       
ATouch /
 
  ATouch TouchKit ver 3.4
(for model: ID-3-15A)
 
 
IP KVM Utilities / Driver Setup
Scan connected IP KVM device and set initial network details
IP F/W
IP KVM firmware for JAVA update
Viewer
Console client viewer and management application
JRE
Java virtual Machine runtime for MS Windows

IP KVM Configuration

IP F/W
IP KVM Firmware for VNC Update

 
IP Dongle IP Dongle MIB
 
 
Multi-display Control Product sheet
User Manual
   
 
SDI Product sheet
     
 
Rack Cooling System ICM-02
Master IP / Remote Fan
IP Setup Utilities
Master IP Fan Unit
   
 
PDU Management Software IPM-03
for W / WS / Wi / WSi kWh
IPM-02
for W / WS / kWh
IPM-01
for MT / MTS
IPM-04
for 1-Phase / 3-Phase Intelligent PDU
IP dongle utilities
for W / WS / Wi / WSi kWh / MT / MTS
IP dongle MIB
for W / WS / Wi / WSi kWh
IP dongle GUI
for W / WS / Wi / WSi kWh
 
Environmental Control Management IGM-03
Master / Slave box
(for EM-1001 / 1002)
IP Setup Utilities
Master box
(for EM-1001 / 1002 )
IP Setup Utilities
(for DL-2001 / 2002 )

  • MS Windows Server 2008 Standard ( 32 bit & 64 bit, English Edition)
  • MS Windows Server 2008 R2 (English Edition)
  •  
    Intelligent Cabinet Door Lock Handle Software ISU-01
    Utilities for DL-1001 & DL-1002
    DLS-201 USB driver
    32 bit OS
    DLS-201 USB driver
    64 bit OS
    DL-1004 software
    Utilities for DL-1004
     
    Fingerprint Scanner      
             
    Rack-mount Transfer Switches
    Software & Firmware
    SFDIPW502
    Network Management Device IP Configuration Wizard v5.0.2
    SFNMCSECWIZ104
    Network Management Card Security Wizard v1.0.4
    SFATS390
    Network Management Card Firmware for Rack Automatic Transfer Switch Revision 3.9.0
    SFPMIB414
    PowerNet MIB v4.1.4

     


    Toll Free: 1-888-865-6888    Fax: 510-226-8968    Email:  Sales@RackmountMart.com


             

    Home    |   Buy Online   |    About Us  |    Contact Us    |    Site Map



    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. All brand names , logo and registered trademarks are properties of their respective owners.  Legal.